ThinkVision T27hv-30 LED Display 68.6 cm (27") 2560 X 1440 Pixels Quad HD Black

Order Code: ZT3436695S

£429.99 Inc VAT (20%)


Description

Lenovo ThinkVision T27hv-30. Display diagonal: 68.6 cm (27") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome