Lenovo ThinkVision T32p-30. Display diagonal: 80 cm (31.5") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Display technology: LED, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black