Acer Vero V7 V227QHBIPV 54.6 cm (21.5") , Full HD (1920 x 1080) , 100Hz Refresh Rate, 4Ms Response Time, VGA, DVI & DisplayPort. Display diagonal: 54.6 cm (21.5") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 4 ms, Native aspect ratio: 16:9. Built-in speaker (s) VESA mounting. Product colour: Black