Power Lead Iec C7 Fig 8 2 Pin Plug To Uk 3 Pin Plug 2m 10amp Fuse
Hover to enlarge the image

Power Lead Iec C7 Fig 8 2 Pin Plug To Uk 3 Pin Plug 2m 10amp Fuse

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%

Product Description

Maplin Power Lead IEC C7 Fig 8 2 pin plug to UK 3 pin plug 2m 10amp fuse, also known as a figure 8 lead, is commonly used for low powered appliances such as portable TVs, set-top boxes, and some laptop power supplies. The PVC connectors are moulded to provide a high-quality cable that is perfect for home and office use. Most of the SKY boxes currently use this figure of 8 cables for power. The Plug is pre-fitted with a fuse.

Specifications
Product Type
Power Lead
Material
PVC
Length
2m

£10.39 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome