Quantity | Price | Discount |
---|---|---|
1 - 4 | £72.99 | 0% |
5 + | £69.34 | 5% |
DICOTA D31469. Charger type: Auto, Power source type: Cigar lighter, Charger compatibility: Laptop, Tablet. Input voltage: 5 - 20 V. USB 2.0 ports quantity: 1, USB Type-C ports quantity: 1. Product colour: White