DICOTA D31468. Charger type: Indoor, Power source type: AC, Charger compatibility: Laptop, Smartphone, Tablet. Input voltage: 5 - 20 V, Maximum output voltage: 3 V. USB Type-C ports quantity: 1. Product colour: White