Lindy USB 2.0 Cat.5 Extender 50m, Power over RJ45. Type: Network transmitter & receiver, Maximum transfer distance: 50 m, Data transfer rate: 480 Mbit/s. Product colour: Black, Housing material: Metal, Certification: CE, UKCA, FCC, RoHS, REACH. Input current: 0.25 A, Output voltage: 24 V, Output current: 0.5 A. Weight: 300 g, Transmitter width: 6 cm, Transmitter depth: 6.7 cm. Cables included: USB Type-A to USB Type-B