Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Mybook 8Tb 3.5In
By WD
Order Code:
ZT1564161S
£349.99
Inc VAT (20%)
£409.99
14.5% off
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/mybook-8tb-3-5in/p/ZT1564161S
Add to quotation
View all Computers & Electronics - Various
Description
Mybook 8tb 3.5in Usb 3.0 Black
Tags:
#ReducedPrice
Specifications
Specifications for Mybook 8Tb 3.5In
Colour
Black
Size
3.5in