EINTCSR18N Tc-Sr 18 LI BT-Solo Power X-Change Speaker 18V Bare Unit

Order Code: ZT4043534S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

EINTCSR18N TC-SR 18 Li BT-Solo Power X-Change Speaker 18V Bare Unit
The Einhell TC-SR 18 Li BT-Solo Speaker easily connects to all Bluetooth-enabled devices such as smartphones or tablets. In addition, the speaker has an AUX port for connecting MP3 players or smartphones, and a USB port for charging smartphones, tablets or MP3 players. The intuitive control panel allows easy handling.

Member of the Power X-Change family, compatiable with all Power X-Change batteries and chargers. Comes as a Bare Unit, No battery or charger.

Specifications:

Bluetooth Range: Inside 20m, Outside: 100m.
Max. Volume: 85 dB (A) .
Speaker Power: 3W.
Weight: 0.29kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome