Secure your case operations and protect your business against counterfeits with the Safescan 155-S Automatic Counterfeit Detector. In less than half a second your banknotes are checked on up to seven security features: Infrared, Magnetic ink, Metallic thread, Watermark, Colour, Size and Thickness, verifying them with the highest precision. This Safescan 155-S model is a compact design, with a large display. Ideal for use in all sales environments, check you banknotes whenever and wherever you need. The space saving banknote exit guide allows it to fit in the smallest workspaces. Regularly tested by central banks to ensure 100% accurate detection. Free currency updates available to download whenever a new banknote is released. Supplied with a power cable.
Detects counterfeit banknotes in less than 0.5 seconds
Checks and verifies notes on up to seven security features
Emits an alarm on detection of a suspected counterfeit banknote
Add function shows quantity and total value
Verifies GBP, EUR, SCT, NIR
Verifies GBP and Euro notes in all four directions
Verifies Scottish and Northern Ireland note in one direction
Easy to operate using the clear buttons
Large 3.8 inch LCD display
Supplied with a power cable
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy