2865-S Automatic Banknote Counter with Value Counting

Order Code: ZT3381539S

£799.99 Inc VAT (20%)


Description

Value counting and 7-point counterfeit detection, counts up to 1.200 banknotes per minute, Internal parts and sensors can easily be cleaned by opening the top panel, Counts up to three currencies at once, Automatically recognizes which currency or denomination, HD touch display with multi-lingual interface, SD card slot & PC USB interface. Count large amounts of banknotes with complete certainty and ease. The Safescan 2865-S rapidly value counts mixed notes while simultaneously verifying them on up to seven security features. Perfect for when you need to process large stacks of cash quickly. Thanks to its smart design, high definition touch display, and intelligent interface in your local language your cash counting will be easier, faster, and more accurate than ever.

Rapidly value counts up to 1.200 banknotes per minute. The Safescan 2865-S can value count mixed notes for all pre-installed currencies, as well as count, sorted banknotes for any other currency. Simply place your banknotes on the Safescan 2865-S and it will automatically recognize which currency it is. You can even count up to three currencies at the same time using the multi-mix mode.

Whenever a new banknote is released, you can easily update your Safescan 2865-S for free by downloading the update from the Safescan website.

Protect yourself and your business against counterfeit money with the Safescan 2865-S. Thanks to its smart design and advanced double CIS sensor technology, it can verify banknotes on up to seven security features including ultraviolet ink, infrared ink, magnetic ink, metallic thread, image, size, and thickness.

When the 2865-S encounters a suspected counterfeit, it will present an audio and visual alarm to notify you. Simply remove the suspected banknote from the stack and press start to resume counting. The Safescan 2865-S is regularly tested at different central banks with the most sophisticated counterfeits to ensure 100% accurate detection.

Thanks to its front-loading hopper you can keep adding notes to the Safescan 2865-S while it is counting. Besides continuous feeding, the Safescan 2865-S has multiple automated features to make your counting process easier.

Use the added feature to automatically add up the number of notes counted across different runs and use the batch function to create equal stacks of banknotes. You can even save your own personal presets. Simply choose the preferred feature and let the 2865-S do all the work.

Easily navigate through different features and currencies. Thanks to its high-resolution full-colour touch display and innovative user menu in your local language, you can operate all features on the Safescan 2865-S with just the touch of your finger. No training is needed!

When counting banknotes it is possible for dirt and dust to end up in your machine. To ensure that your banknote counter is performing on the highest level, it is important that you clean it when this happens. The Safescan 2865-S is programmed to regularly display a maintenance message to notify you when cleaning is required. You can easily open the top of the Safescan 2865-S and clean the internal sensors using a brush, an air-duster, or our special cleaning cards. Your device is clean and ready in just a matter of seconds.

Simplify your cash management by combining the Safescan 2865-S with one of the custom accessories. Easily print your counting results with the Safescan TP-230 printer, or export them to your computer using the free included Safescan Money Counting Software. You can even share your counting results with your customers in real-time with the Safescan ED-160 external display.

Pre-installed currencies:
GBP, EUR, USD, CHF, PLN, CZK, BGN, HRK, HUF, RON, SEK, NOK, DKK, TRY, SCT, NIR

Included in the box:
Safescan 2865-S, Power cable, Cleaning and service kit, Dust cover, Quick installation guide

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome