2995-SX Automatic Banknote Counter and Fitness Sorted

2995-SX Automatic Banknote Counter and Fitness Sorted

Order Code: ZT3381596S

£2,799.99 Inc VAT (20%)


Description

Value counting Fitness sorter, 7-point counterfeit detection, counts up to 1.200 banknotes per minute, Counts up to three currencies at once, Identifies banknotes that are unsuitable for ATM machines and recirculation, 3.5" HD touch display with multi-lingual interface, SD card slot & PC USB interface. Manage your cash operation with complete certainty and ease. Thanks to its intelligent double pocket design and advanced fitness sorting feature the Safescan 2995-SX not only sorts banknotes based on their validity, denomination, and orientation, but can also identify notes that are creased, ripped, taped, or otherwise damaged. In just minutes the Safescan 2995-SX can identify all banknotes that are unfit for recirculation. Perfect for when you need to prepare your ATM machine or have notes ready for recirculation quickly. The Safescan 2995-SX rapidly values counts and sorts mixed notes while simultaneously verifying them on up to seven security features. Thanks to its smart design, high definition touch display, and intelligent interface in your local language your cash management will be easier, faster, and more accurate than ever.

Rapidly value count and sort up to 1.200 banknotes per minute. The Safescan 2995-SX can value count and sort mixed notes for all pre-installed currencies, as well as count, sorted banknotes for any other currency. Simply place your banknotes on the Safescan 2995-SX and it will automatically recognize which currency it is. You can even count up to three currencies at the same time using the multi-mix mode or sort out the currency you need with the advanced sorting function.

Whenever a new banknote is released, you can easily update your Safescan 2995-SX for free by downloading the update from our website. Protect yourself and your business against counterfeit money with the Safescan 2995-SX. Thanks to its smart design and advanced double CIS sensor technology, it can verify banknotes on up to seven security features including ultraviolet ink, infrared ink, magnetic ink, metallic thread, image, size, and thickness.

When the 2995-SX encounters a suspected counterfeit, it will automatically place the banknote in the reject pocket, so your counting process can continue without any disruption. The Safescan 2995-SX is regularly tested at different central banks with the most sophisticated counterfeits to ensure 100% accurate detection.

Thanks to its front-loading hopper and double-pocket design you can keep adding notes to the Safescan 2995-SX while it is counting. Besides continuous feeding, the Safescan 2985-SX has multiple automated features to make your counting process easier. Use the add feature to automatically add up the number of notes counted across different runs, or choose one of the batch functions to create equal stacks of banknotes in quantity or value. You can even face or orient your banknotes, scan serial numbers, and save your own personal presets. Simply choose the preferred feature and let the 2995-SX do all the work.

Easily navigate through different features and currencies. Thanks to its high-resolution full colour touch display and innovative user menu in your local language, you can operate all features on the Safescan 2995-SX with just the touch of your finger. No training is needed!

When counting banknotes dirt and dust can end up in your machine. To ensure that your banknote counter is performing on the highest level, you must clean it when this happens. The Safescan 2995-SX is programmed to regularly display a maintenance message to notify you when cleaning is required. You can easily open the top and back of the Safescan 2995-SX and clean the internal sensors using a brush, an air-duster, or our special cleaning cards. Your device is clean and ready in just a matter of seconds.

Simplify your cash management by combining the Safescan 2995-SX with one of the custom accessories. Easily print your counting results with the Safescan TP-230 printer, or export them to your computer using the free included Safescan Money Counting Software. You can even share your counting results with your customers in real-time with the Safescan ED-160 external display.

Pre-installed currencies:
GBP, EUR, CHF, PLN, HUF, RON, TRY, USD, CAD, MXN, CNY, HKD, SGD, MYR, JPY, AUD, VND

Fitness sorts banknotes for:
GBP, GBP, PLN, HUF, RON, USD, TRY, VND

Included in the box:
Safescan 2995-SX, Power cable, Cleaning and service kit, Dust cover, Quick installation guide

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome