12-550 Revolving Stands, Can Be Fitted Out As Required


£549.99 Inc VAT (20%)

See all variants from £549.99


Description unavailable

Feature Attributes

Colour:
Light Grey RAL 7035
Material:
Steel
Product Type:
Small Parts Storage
Height:
1730 mm
Width:
500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome