200 Series Dual Monitor Arm 559 Cm (22") Black Wall

Order Code: ZT1524764S

£519.99 Inc VAT (20%)


Description

Ergotron 200 Series Dual Monitor Arm. Maximum weight capacity: 11.8 kg, Maximum screen size: 55.9 cm (22"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome