200 Series Mounting Kit (Wall Arm) For Monitor 1 Extension Steel Black Screen Size Up To 32"

Order Code: ZT1524840S

£229.99 Inc VAT (20%)


Description

Ergotron 200 Series Wall Mount Arm, 1 Extension. Maximum weight capacity: 11.3 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: 180. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome