Ergotron 200 Series Wall Mount Arm, 2 Extensions. Maximum weight capacity: 11.3 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: 0 - 180°. Product colour: Black