Ergotron 200 Series Wall Mount Pivot. Maximum weight capacity: 11.3 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: 180. Product colour: Black