Ergotron WorkFit-Z Mini. Product colour: Black, Grey, Maximum screen size: 61 cm (24"), Adjustable height (max): 31.8 cm. Width: 790 mm, Depth: 530 mm, Weight: 14.5 kg. Package width: 860 mm, Package depth: 690 mm, Package height: 200 mm