Ergotron 400 Series LCD Arm. Maximum weight capacity: 10.4 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -180 - 180°. Product colour: Grey