45270026 Styleview Sitstand Combo Arm With Worksurface & Medium Silver Cpu Holder

Order Code: ZT1524372S

£1,499.99 Inc VAT (20%)


Description

Ergotron StyleView Sit-Stand Combo System with Worksurface. Maximum weight capacity: 14.5 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -30 - 30°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome