Ergotron StyleView Sit-Stand Combo System with Worksurface. Maximum weight capacity: 14.5 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -30 - 30°. Product colour: Aluminium