Ergotron 45-478-216. Mounting: Bolt-through, Maximum weight capacity: 19.1 kg, Maximum screen size: 106.7 cm (42"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 400 x 400 mm. Tilt angle range: -75 - 75°. Product colour: White