Ergotron 45-479-216. Maximum weight capacity: 7.9 kg, Maximum screen size: 81.3 cm (32"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 400 x 400 mm. Tilt angle range: -75 - 75°. Product colour: White