Lenovo 4XF1K03170. Mounting: Screws, Maximum weight capacity: 5.5 kg, Minimum screen size: 55.9 cm (22") , Maximum screen size: 68.6 cm (27") , Maximum VESA mount: 100 x 100 mm. Tilt angle range: -5 - 22°. Product colour: Black