Aluminium Profile Computer Workstation, Mobile, LxWxH 750 X 500 X 1765mm, Max. Load 200 Kg

Order Code: ZT2744506S

£1,699.99 Inc VAT (20%)


Description

Aluminium profile computer workstation, mobile, LxWxH 750 x 500 x 1765 mm, max. load 200 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 200 kg. Length = 750 mm. Width = 500 mm. Height = 1765 mm. Platform length = 750 mm. Platform width = 470 mm. Frame material = aluminium. Platform material = chipboard, coated. Wheel type = non-marking polyurethane. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Number of levels = 2 pcs. Shelf heights = 455/1100 mm. Colour = aluminium silver. Finish = anodised. Fittings = square holes, perforated panel, keyboard drawer. Feature = mobile, non-marking tyres. Product type = workshop wagons. Mobile computer workstation with keyboard drawer, perforated rear panel WxH 645 x 666 mm, shelf for printer and PC. Ball bearing mounted swivel castors made of polyurethane 100 mm, grey and non marking. Two with wheel stops. Max. load 200 kg. Supplied flat pack - easy self-assembly.

See full description
Specifications for Aluminium Profile Computer Workstation, Mobile, LxWxH 750 X 500 X 1765mm, Max. Load 200 Kg
  • Colour
    Aluminium Silver
  • Product Type
    Workshop Wagons
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • No. of Levels
    2
  • Finish
    Anodised
  • Wheel Type
    Non-Marking Polyurethane
  • Platform Length
    750mm
  • Platform Width
    470mm
  • Width
    500mm
  • Weight Capacity
    200kg
  • Frame Material
    Aluminium
  • Platform Material
    Chipboard, Coated
  • Wheel Bearing
    Ball Bearing
  • Wheel Diameter
    100mm
  • Height
    1765mm
  • Features
    Mobile, Non-Marking Tyres
  • Shelf Heights
    455 / 1100mm
  • Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome