Breyta Laptop Risers


£16.99 Inc VAT (20%)
Up to 7.5% off

See 2 Product Variants
£16.99

Description

The Fellowes Breyta Laptop Riser is suitable for use with laptops up to 15 inches and weighing up to 4kg. Featuring 12 height adjustments with unique front lift to provide additional height for ergonomic viewing comfort.

Feature Attributes

Form:
Notebook/Laptop Stnd
Type:
Laptop / Monitor Risers
Monitor/Notebook Size:
Up to 14in Notebook
Height Range:
126-204 mm
Adjustability:
Yes
Number of Screens/Laptops:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome