Computer Cupboards


Select
Select
Select
£439.99 Inc VAT (20%)


See all variants from £439.99

Description

Computer cupboards constructed from sheet steel with a hardwearing powder coated finish. Comes complete with a lockable cupboard with 1 full depth shelf and lockable slide out keyboard drawer.
Images are for illustration purposes only.

Feature Attributes

Depth:
550 mm
Number of Shelves:
1
Drawer Load Capacity:
75 kg
Shelf Load Capacity:
75 kg
Door Height:
770 mm
Number of Drawers:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome