Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Computer Workstation, HxWxD 1100 X 1030 X 660mm
By RAU
See all variants from
£2,399.99
Inc VAT (20%)
See all variants from
£2,399.99
Description unavailable
Feature Attributes
Door Type:
Roller Shutter
Number of Drawers:
3
Overall Height:
1110 mm
Overall Depth:
660 mm
Overall Width:
1030 mm
Cable Management:
4-socket Power Strip
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome