Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Cosy Ergo Laptop Riser
By Leitz
Reset
Clear All
Colour
Select
See all variants from
£32.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£32.99
Description unavailable
Feature Attributes
Type:
Laptop / Monitor Risers
Form:
Notebook/Laptop Stnd
Number of Screens/Laptops:
1
Monitor/Notebook Size:
Up to 17in Laptop
Material:
Plastic
Height Range:
162-195 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome