Ergotron DS Series DS100 Dual Monitor Desk Stand, Vertical. Maximum weight capacity: 20.9 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: 0 - 180°. Product colour: Black