Ergotron DS Series DS100 Triple Monitor Desk Stand. Maximum weight capacity: 14 kg, Maximum screen size: 53.3 cm (21"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Product colour: Black