Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Hana Laptop Support 230V
By Fellowes
See all variants from
£139.99
Inc VAT (20%)
See all variants from
£139.99
Description unavailable
Feature Attributes
Weight:
2.9 kg
Height:
406 mm
Depth:
396 mm
Material:
Steel, Wood
Width:
342 mm
Cable Management:
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome