HP Integrated Work Center for Desktop Mini and Thin Client. Maximum weight capacity: 5 kg, Minimum screen size: 43.2 cm (17"), Maximum screen size: 61 cm (24"), Minimum VESA mount: 100 x 100 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Swivel angle range: -180 - 180°, Tilt angle range: -3 - 30°. Product colour: Black