HPE Intel Xeon-Silver 4314. Processor family: Intel Xeon Silver, Processor socket: LGA 4189, Processor lithography: 10 nm. Memory channels: Octa-channel, Maximum internal memory supported by processor: 6.14 TB, Memory clock speeds supported by processor: 2667 MHz. Market segment: Server, Scalability: 2S