K55408WW SmartFit Ergo Single Extended Monitor Arm
Hover to enlarge the image

K55408WW SmartFit Ergo Single Extended Monitor Arm

Order Code:
MPN:

Product Description

SmartFit system makes finding the right height for maximum comfort easy, wide adjustment range delivers 90? swivel, 180? rotation, extendable arm lets you easily adjust the monitor s distance, included C-clamp and grommet fastener. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Finding the correct ergonomic monitor height and adjusting its distance is easy, thanks to the sturdy, stable SmartFit Ergo Single Extended Monitor Arm.

Clear valuable desk space while improving ergonomics. Wide adjustment range delivers 90? swivel, 180? rotation (for landscape or portrait), 45? monitor tilt adjustment and up to 399mm/15. 7" arm extension.

Sturdy metal C-clamp and grommet fastener are easy to install and won t damage or mark the desk or table. Compatible with displays up to 34" and 8kg/17. 6lbs.

Specifications
Material
Metal
Product Type
Monitor Arms
Maximum Load
8kg
Number of Screens/Laptops
1
Type
Monitor Arm

£59.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome