K55513WW SmartFit Space-Saving Dual Monitor Arm
Hover to enlarge the image

K55513WW SmartFit Space-Saving Dual Monitor Arm

Order Code:
MPN:

Monitor Arm
2

Product Description

Unique design allows easy monitor adjustment even in tight spaces, easy-grip adjustment knob allows you to quickly and easily adjust height (239-470mm) tilt and swivel (10?) rotate to landscape or portrait orientation (+/- 180?), smartFit System makes finding the right height for maximum comfort easy, a single base holds two monitors. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Finding the correct ergonomic monitor adjustment is easy, even for desks with a shallow depth, with the SmartFit Space-Saving Dual Monitor Arm.

Easy, non-permanent installation includes necessary tools. A pre-installed C-clamp faces the front of the desk, making installation much simpler, especially in tight spaces (optional grommet fastener included) .

Specifications
Product Type
Dual Monitor Arm
Orientation
Landscape or Portrait
Height Adjustment
239-470mm
Adjustable Height Range
239-470mm
Type
Monitor Arm
Number of Screens/Laptops
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome