Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Katame CPU Holders
By DATAFLEX
See all variants from
£129.99
Inc VAT (20%)
See all variants from
£129.99
Description unavailable
Feature Attributes
Product Type:
PC Holders
Supplied:
Assembled
Load Capacity:
30 kg
Adjustable Height Range:
240 -390 mm
Width Adjustment Range:
96 - 147 mm
Height:
452 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome