Laptop Easy Riser Aluminium
Hover to enlarge the image

Laptop Easy Riser Aluminium

Order Code:
MPN:

Product Description

Hybrid working has expanded the need for users to be comfortable and productive - not only in the office, but at home or wherever they are working. The demand for environmental sustainability has also expanded. Easily portable and constructed of durable, lightweight, sustainable aluminium, the Easy Riser™ Aluminium Laptop Riser supports virtually any size laptop up to 16 and includes 6 levels of height/angle adjustment for optimal viewing. Open ventilation enhances air circulation and laptop cooling. Weighing only 0.4kg (0.88lbs), the Easy Riser folds flat for easy portability and travel convenience.

Specifications
Weight
400g
Height Adjustment Method
Manual
Type
Laptop / Monitor Risers
Colour
Natural Aluminium
Monitor/Notebook Size
Up to 16in Laptop
Height Range
86-118mm
Mounting Option
Sits on Desk
Adjustability
Yes
Maximum Load
5kg
Material
Aluminium
Form
Notebook/Laptop Stnd
Number of Screens/Laptops
1
Inclination
22-33°

£35.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome