Fellowes Lotus RT Sit Stand Workstation Single White 8081701

Order Code: ZT1257853P

£599.99 Inc VAT (20%)


Description

Fellowes Lotus RT Sit Stand Workstation Single White 8081701 Lotus™ RT combines the freedom of a sit-stand desk with the versatility of an adjustable monitor arm.



Work and collaborate effortlessly with the Lotus™ RT Sit-Stand Deskís unique TriMotion™ system, which provides complete stability and flexibility whether youíre using your computer in a standing or sitting position. Simply clamp the Lotus™ RT standing desk converter to the back edge of your existing surface and use the Smooth Lift Technology™ to adjust the platform to the standing height that suits you.



The spacious waterfall design allows you to prop documents or devices up against the connecting panel between the upper and lower tiers. This makes good use of space and improves workflow. An inbuilt cable management system keeps your wires neatly out of the way, while the accompanying monitor arm (choice of single or double) elevates your screen and frees up surface space. Lotus™ RTís surface is made with real wood for sturdiness and style. Choose from a black or white finish.

See full description
Specifications for Fellowes Lotus RT Sit Stand Workstation Single White 8081701
  • Weight
    19.5kg
  • Type
    Laptop / Monitor Risers
  • MFR Part No.
    36866FE
  • Colour
    White
  • Mounting Type
    Desk
  • Height
    222.3mm
  • Width
    901.7mm
  • Depth
    603.3mm
  • Adjustability
    Yes
  • Dimensions (W x D x H)
    901.7x603.3x222.3mm
  • Form
    Workstation Stnd
  • Maximum Load
    15.8kg
  • Number of Screens/Laptops
    1
  • Mounting Option
    Desk Clamp
  • Cable Management
    Yes
  • Product Type
    Sit Stand Workstation