Lx Dual Stacking Arm Tall Pole Desk Mount For 2 Lcd Displays Aluminium White Screen Size Up To 40"

Order Code: ZT1520472S

£399.99 Inc VAT (20%)


Description

Ergotron LX Series LX Dual Stacking Arm. Mounting: Clamp, Maximum weight capacity: 9.1 kg, Maximum screen size: 101.6 cm (40"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: 5 - 70°. Product colour: White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome