Ergotron LX HD Sit-Stand. Maximum weight capacity: 13.6 kg, Maximum screen size: 116.8 cm (46"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 400 x 400 mm. Tilt angle range: 0 - 80°. Product colour: Silver