Ergotron LX Series 45-492-216. Maximum weight capacity: 18 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: -75 - 75°. Product colour: White