Ergotron LX Series Desk Mount LCD Arm. Maximum weight capacity: 11.3 kg, Maximum screen size: 86.4 cm (34"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: 75. Product colour: Black