Lx Series Lx Wall Mount System 686 Cm (27") Black Silver

Order Code: ZT1524737S

£899.99 Inc VAT (20%)


Description

Ergotron LX Series LX Wall Mount System. Maximum weight capacity: 9.1 kg, Maximum screen size: 68.6 cm (27"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: -85 - 85°. Product colour: Black, Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome