Ergotron LX Wall Mount System. Maximum weight capacity: 11.3 kg, Maximum screen size: 81.3 cm (32"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: 0 - 75°. Product colour: White