0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19

M Deskstand Basic Dual

Order Code: ZT1107388S

£144.99 Inc VAT (20%)


Description

Multibrackets M Deskstand Basic Dual. Mounting: Freestanding, Maximum weight capacity: 16 kg, Minimum screen size: 38.1 cm (15") , Maximum screen size: 68.6 cm (27") , Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Swivel angle range: -45 - 45°, Tilt angle range: -45 - 45°. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome