Monitor Arm Black

Order Code: ZT1525052S

£539.99 Inc VAT (20%)


Description

Ergotron 400 Series LCD Arm. Maximum weight capacity: 10.400 kg, Minimum screen size: 68.6 cm (27"), Maximum screen size: 68.6 cm (27"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: -180 - 180°. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome