Mounting Component (Mount) For Tablet Lockable Metal Composite Screen Size 7"13" Arm Mountable

Order Code: ZT1514671S

£139.99each Inc VAT (20%)
£279.98 minimum order value

Minimum order quantity: 2.

Description

Ergotron 45-460-026. Type: Multimedia stand, Product colour: Silver, Maximum weight capacity: 2.3 kg. Weight: 450 g. Package weight: 800 g, Package dimensions (WxDxH): 28 x 19 x 9 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome