Mx Series Desk Mount Lcd Arm 762 Cm (30") Aluminium

Order Code: ZT1525794S

£179.99 Inc VAT (20%)


Description

Ergotron MX Series Desk Mount LCD Arm. Maximum weight capacity: 13.6 kg, Maximum screen size: 76.2 cm (30"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 200 x 200 mm. Tilt angle range: 0 - 80°. Product colour: Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome