Ergotron MX Wall Mount LCD Arm. Maximum weight capacity: 13.6 kg, Maximum screen size: 106.7 cm (42"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 200 x 200 mm. Tilt angle range: 0 - 80°. Product colour: Aluminium